47" Black and Gold Wood and Stainless Steel Writing Desk With Two Drawers

  • Mfr # 543795

  • Zoro # G022911275


product price:  $861.99
/ea
Free Shipping & Returns

Key Features

Height Adjustable
No
Assembly Required
Partial Assembly Needed
Base Material
Stainless Steel
Cabinets Included
No
Gaming Configuration
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543795
Zoro #
G022911275
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
No
Overall Depth
23.6 in
Overall Width
47.2 in
Size
Medium
Overall Height
30.1 in

Details

Assembly Required
Partial Assembly Needed
Base Material
Stainless Steel
Cabinets Included
No
Gaming Configuration
No
Weight Capacity
176 lb
Reversible Orientation
No
Purposeful Distressing Type
No Distressing
Mirrored
No
Finish
Glossy
Shape
Rectangular Desk
Commercial Use
No
Color
Black
Item
Desks
Material
Manufactured Wood
Assembled/Unassembled
Unassembled
Style
Modern
Type
Writing Desk

Description

Bring this classic style 47-inch black and gold wood and stainless steel writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30.10-inch h x 47.20-inch w x 23.60-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.