
47" Black And Gray Ombre Tapered Ceramic Floor Vase
Mfr # 576742
Zoro # G322884422
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Size
9" x 9" x 47"
Hand Painted
No
Material
Ceramic
Pattern
Ombre
Shape
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
576742
Zoro #
G322884422
UPC #
-
Country of Origin
China
Dimensions
Size
9" x 9" x 47"
Width
9 in
Depth
9 in
Length
47 in
Details
Item
Vases
Hand Painted
No
Material
Ceramic
Pattern
Ombre
Shape
Tapered
Vase Type
Floor Vase
Color
Black, Gray
Watertight
Yes
Style
Modern
Intended Room
Living Room
Assembly Required
No
Occasion
No Holiday
Finish
Does Not Apply
Finish Style
Coat/Paint Distressing
Commercial Use
No
Description
The 47-inch black and gray ombre tapered ceramic floor vase is a stunning addition to any modern decor. Its tapered shape adds a sleek silhouette that enhances the elegance of your space. Crafted from high-quality ceramic, this vase showcases a beautiful ombre effect that seamlessly transitions from black to gray. The purposeful distressing technique gives it a unique character, making each piece one-of-a-kind. Ideal for displaying fresh or dried flowers, this floor vase not only serves a functional purpose but also acts as a striking decorative element. With its contemporary design, it effortlessly complements various interior styles, making it a versatile choice for your home. 47-inch h x 9-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.