47" Black and Gray Wood and Metal Pedestal Floating Desk With Three Drawers
Mfr # 489921
Zoro # G122906782
product price:Â $450.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Style
Modern
Shape
Rectangular Desk
Size
Medium
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489921
Zoro #
G122906782
UPC #
-
Country of Origin
China
Dimensions
Size
Medium
Overall Width
47.25 in
Overall Height
30 in
Height Adjustable
No
Overall Depth
23.75 in
Details
Material
Manufactured Wood
Style
Modern
Shape
Rectangular Desk
Commercial Use
No
Item
Desks
Color
Black
Cabinets Included
No
Top Wood Species
Rubberwood
Purposeful Distressing Type
No Distressing
Mirrored
No
Reversible Orientation
Yes
Base Material
Metal
Type
Floating Desk
Assembly Required
Full Assembly Needed
Gaming Configuration
No
Weight Capacity
90 lb
Assembled/Unassembled
Unassembled
Description
Protect your posture and overall wellbeing with this fabulous 47-inch black and gray wood and metal pedestal floating desk with three drawers. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.