47" Black And Silver Genuine Leather Club Chair

  • Mfr # 546436

  • Zoro # G422355815


product price: $1,579.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Depth
41 in
Seat Color
Black Silver
Overall Width
47 in
Overall Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546436
Zoro #
G422355815
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
41 in
Overall Width
47 in
Overall Height
39 in

Details

Commercial Use
No
Seat Color
Black Silver
Item
Accent Chair
Assembly Required
No Assembly Needed

Description

Unique and decorative, this 47-inch black and silver genuine leather club chair will leave a lasting impression. This sturdy genuine leather upholstered club chair comes in a chic solid black color to give your space just the right look. The high quality solid wood inner frame flaunts convenient armrests and a cushion back that are complimented by soft and comfortable cushioning. 39-inch h x 47-inch w x 41-inch d.

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.