47" Black And Silver Top Grain Leather Club Chair

  • Mfr # 534088

  • Zoro # G422350278


product price: $2,259.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Seat Color
Black Silver
Commercial Use
Yes
Overall Depth
40 in
Overall Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534088
Zoro #
G422350278
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
40 in
Overall Width
47 in
Overall Height
34 in

Details

Assembly Required
No Assembly Needed
Seat Color
Black Silver
Commercial Use
Yes
Item
Accent Chair

Description

Stylish, elegant and fully functional, the 47-inch black and silver top grain leather club chair adds a touch of panache to any set up. This sturdy top grain leather upholstered club chair comes in a chic solid black color to give your space just the right look. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 34-inch h x 47-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.