47" Black and White Wood and Metal Parsons Computer Desk
Mfr # 489980
Zoro # G722910493
product price:Â $250.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Overall Width
47.25 in
Commercial Use
No
Finish
Matte
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489980
Zoro #
G722910493
UPC #
-
Country of Origin
China
Dimensions
Overall Width
47.25 in
Size
Medium
Overall Depth
23.75 in
Height Adjustable
No
Overall Height
34 in
Details
Material
Manufactured Wood
Commercial Use
No
Finish
Matte
Item
Desks
Assembled/Unassembled
Unassembled
Style
Modern
Shape
Rectangular Desk
Type
Computer Desk
Mirrored
No
Cabinets Included
No
Assembly Required
Full Assembly Needed
Weight Capacity
75 lb
Base Material
Iron
Color
Black, White
Reversible Orientation
No
Purposeful Distressing Type
No Distressing
Gaming Configuration
No
Description
This 47-inch black and white wood and metal parsons computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 34-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.