47" Black and White Wood and Metal Sled Computer Desk
Mfr # 489836
Zoro # G622910654
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Overall Width
47.25 in
Height Adjustable
No
Assembly Required
Full Assembly Needed
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489836
Zoro #
G622910654
UPC #
-
Country of Origin
China
Dimensions
Overall Width
47.25 in
Height Adjustable
No
Size
Medium
Overall Height
30 in
Overall Depth
23.75 in
Details
Style
Modern
Item
Desks
Assembly Required
Full Assembly Needed
Cabinets Included
No
Shape
Rectangular Desk
Reversible Orientation
No
Material
Manufactured Wood
Color
Black, White
Weight Capacity
75 lb
Finish
Matte
Mirrored
No
Commercial Use
No
Base Material
Iron
Purposeful Distressing Type
No Distressing
Gaming Configuration
No
Type
Computer Desk
Assembled/Unassembled
Unassembled
Description
This 47-inch black and white wood and metal sled computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.