47" Black Faux Leather And Wood Square Block Coffee Table
Mfr # 284130
Zoro # G422833047
product price: $1,913.99
/eaKey Features
Wheels Included
No
Height
12 in
Tabletop Color
Black
Finish
Varnished
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284130
Zoro #
G422833047
UPC #
-
Country of Origin
China
Dimensions
Height
12 in
Length
47 in
Width
47 in
Details
Item
Coffee Tables
Wheels Included
No
Tabletop Color
Black
Finish
Varnished
Assembled/Unassembled
Unassembled
Frame Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Leg Type
Block
Shape
Square
Style
Contemporary
Leg Color
Black
Weight Capacity
110 lb
Commercial Use
No
Coffee Table Type
Coffee Table
Tabletop Material
Faux Leather
Queen Anne Legs
No
Description
Give your living room, family room, or office the perfect anchor piece with this 47-inch black faux leather and wood square block coffee table. This table features an updated monotone color scheme with black as the main color on both the faux leather top and the manufactured wood base. This square table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 12-inch h x 47-inch w x 47-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.