Zoro Homepage

47" Black Floral Carved Solid Wood Framed Accent Mirror

  • Mfr # 521567

  • Zoro # G122372624


product price: $661.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Wood
Depth
1 in
Width
35 in
Assembly Required
Full Assembly Needed
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521567
Zoro #
G122372624
UPC #
-
Country of Origin
India

Dimensions

Depth
1 in
Width
35 in
Height
47 in

Details

Item
Mirror
Material
Wood
Assembly Required
Full Assembly Needed
Color
Black
Application Type
No

Description

This 47-inch Black floral carved solid wood framed accent mirror is a decorative accent perfect for for most any room. This rectangle shaped mirror features beautiful carved floral cutwork that frames the glass in a charming and rustic style. Handcrafted from solid wood by true artisans, this piece is large in size to make a great focal point or centerpiece in your roo47-inch H x 35-inch W x 1-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.