Zoro Homepage

47" Black Glass And Steel Coffee Table

  • Mfr # 520957

  • Zoro # G122344140


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
21.5 in
Width
47.25 in
Tabletop Color
Black/Coffee
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520957
Zoro #
G122344140
UPC #
-
Country of Origin
China

Dimensions

Depth
21.5 in
Width
47.25 in
Height
16 in

Details

Assembly Required
Full Assembly Needed
Item
Coffee Table
Tabletop Color
Black/Coffee
Application Type
No

Description

Make a statement with the 47-inch black glass and steel coffee table and infuse a dash of character and personality into your space. A solid black steel frame is finished off with a matching black glass top, giving this table a chic monotone look. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 47.25-inch W x 21.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.