
47" Black Glass And Steel Coffee Table With Shelf
Mfr # 520969
Zoro # G122351117
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Width
47 in
Tabletop Color
Coffee/Black
Height
17 in
Depth
22 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520969
Zoro #
G122351117
UPC #
-
Country of Origin
China
Dimensions
Width
47 in
Height
17 in
Depth
22 in
Details
Tabletop Color
Coffee/Black
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
Make your living room or family room really stand out with this 47-inch black glass and steel coffee table with shelf. A sleek black monotone color gives this steel and glass table a fresh and updated look. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 47-inch W x 22-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.