47" Black Glass And Steel Coffee Table With Two Shelves

  • Mfr # 521026

  • Zoro # G322343110


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Depth
22 in
Assembly Required
Full Assembly Needed
Width
47 in
Application Type
No
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521026
Zoro #
G322343110
UPC #
-
Country of Origin
China

Dimensions

Depth
22 in
Width
47 in
Height
18 in

Details

Tabletop Color
Coffee/Black
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Stylish and super sturdy, the 47-inch black glass and steel coffee table with two shelves is an amazingly good looking coffee table that will compliment your living room. A sleek black monotone color gives this steel and glass table a fresh and updated look. There are 2 shelves that will help to keep clutter at bay. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 47-inch W x 22-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.