
47" Black Gold And Clear Wood Acrylic And Steel Coffee Table
Mfr # 543853
Zoro # G022358339
product price:Â $1,013.99
/ea
Free Shipping & Returns
Key Features
Length
22.8 in
Width
46.5 in
Commercial Use
No
Height
16.9 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543853
Zoro #
G022358339
UPC #
-
Country of Origin
China
Dimensions
Length
22.8 in
Width
46.5 in
Height
16.9 in
Details
Tabletop Color
Black Gold/Coffee
Commercial Use
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Description
Give your living room, bedroom, or office the perfect anchor piece with this 47-inch black gold and clear wood acrylic and steel coffee table with two drawers. The high gloss black manufactured wood top of this table is a nice visual contrast to the high quality, gold and clear acrylic and steel of the base. Two drawers give you concealed storage that is great for the remote, magazines, mail and other accessories. This rectangular table is an classic yet stylish and updated way to accent your room. 16.9-inch H x 46.5-inch W x 22.8-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.