Zoro Homepage

47" Black Metal Framed Standing Mirror

  • Mfr # 564450

  • Zoro # G622361326


product price: $238.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.12 in
Color
Black
Assembly Required
No Assembly Needed
Height
47.16 in
Width
31.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564450
Zoro #
G622361326
UPC #
-
Country of Origin
China

Dimensions

Depth
0.12 in
Height
47.16 in
Width
31.44 in

Details

Color
Black
Item
Mirror
Assembly Required
No Assembly Needed
Application Type
No
Material
Glass

Description

Enhance your space with the timeless appeal of this 47-inch black metal framed standing mirror. Featuring a classic black frame crafted from metal, this leaning mirror adds a touch of casual elegance to any room. The 31.44-inch width offers a generous reflection, while the vertical orientation and rectangular shape make it a versatile piece for various spaces. Perfect for those who appreciate understated style, this standing mirror effortlessly complements any décor with its sleek design. 47.16-inch H x 31.44-inch W x 0.12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.