47" Black Silver and Gold Faux Croc Design Six Drawer Double Dresser

  • Mfr # 486520

  • Zoro # G222908075


product price:  $698.99
/ea
Free Shipping & Returns

Key Features

Felt Lined Drawers
No
Length
29 in
Dovetail Drawer Joints
No
Color
Black, Silver
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486520
Zoro #
G222908075
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
29 in
Width
47 in
Depth
16 in
Size
No

Details

Felt Lined Drawers
No
Dovetail Drawer Joints
No
Color
Black, Silver
Item
Dressers
Dresser Orientation
Vertical
Assembly Required
No Assembly Needed
Number of Drawers
6
Commercial Use
Yes
Doors Included
No
Hutch Included
No
Soft Close or Self Close Drawer Glides
No
Finish
Brass
Material
Manufactured Wood
Dresser Type
Double Dresser

Description

Enhance your room into a visually delightful and highly functional space with this 47" black silver and gold six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. A textured faux croc design on the front drawers gives this piece a great visual. This is high quality furniture made from high grade manufactured wood. 29" H x 47" W x 16" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.