Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Black Upholstered Velvet Bench with Flip top

  • Mfr # 530670

  • Zoro # G122355962


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Width
46.5 in
Assembly Required
No Assembly Needed
Overall Depth
18.5 in
Overall Height
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530670
Zoro #
G122355962
UPC #
-
Country of Origin
China

Dimensions

Overall Width
46.5 in
Overall Depth
18.5 in
Overall Height
17.7 in

Details

Application Type
No
Color
Black
Assembly Required
No Assembly Needed
Item
Benche

Description

Distinctive in style the 47-inch black upholstered velvet bench with flip top radiates a versatile charm. A black monotone coloration gives this manufactured wood and upholstery bench a fresh and updated look. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. . 17.7-inch H x 46.5-inch W x 18.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.