Zoro Homepage

47" Black Wood and Metal X-Shape Computer Desk

  • Mfr # 568034

  • Zoro # G522358303


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Assembly Required
Full Assembly Needed
Overall Depth
19.7 in
Overall Width
47.2 in
Overall Height
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568034
Zoro #
G522358303
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19.7 in
Overall Width
47.2 in
Overall Height
35.4 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Item
Desk
Application Type
No

Description

Look like an executive when you add this 47-inch black wood and metal x-shape computer desk to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 35.4-inch h x 47.2-inch w x 19.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.