47" Black Wood and Stainless Steel Writing Desk

  • Mfr # 524925

  • Zoro # G922345699


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
No
Overall Height
29.53 in
Overall Depth
23.63 in
Overall Width
47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524925
Zoro #
G922345699
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
29.53 in
Overall Depth
23.63 in
Overall Width
47.25 in
Height Adjustable
No
Size
Medium

Details

Assembly Required
Full Assembly Needed
Item
Desks
Application Type
No
Color
Black
Gaming Configuration
None
Base Material
Stainless Steel
Reversible Orientation
No
Finish
Matte
Style
Modern
Material
Manufactured Wood
Cabinets Included
No
Shape
Rectangular Desk
Mirrored
No
Commercial Use
No
Purposeful Distressing Type
No Distressing
Weight Capacity
66 lb
Type
Writing Desk
Assembled/Unassembled
Unassembled

Description

This 47-inch black wood and stainless steel writing desk will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last with a tabletop made of manufactured wood with a melamine finish, this sturdy desk is designed for comfort and efficiency for years to come. 29.53-inch h x 47.25-inch w x 23.63-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.