Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Black Writing Desk With Two Drawers

  • Mfr # 543799

  • Zoro # G922350235


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly Needed
Overall Width
47.2 in
Commercial Use
No
Overall Height
30 in
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543799
Zoro #
G922350235
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47.2 in
Overall Height
30 in
Overall Depth
23.5 in

Details

Assembly
Partial Assembly Needed
Commercial Use
No
Item
Desk
Color
Black

Description

Bring this classic style 47-inch black writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch H x 47.2-inch W x 23.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.