Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Brown And Black Coffee Table With Two Drawers

  • Mfr # 520644

  • Zoro # G922343947


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Tabletop Color
Brown Black/Black Coffee
Width
47 in
Assembly Required
Full Assembly Needed
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520644
Zoro #
G922343947
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
47 in
Depth
24 in
Height
16 in

Details

Application Type
No
Tabletop Color
Brown Black/Black Coffee
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Make a statement with the 47-inch brown and black coffee table with two drawers and infuse a dash of character and personality into your space. A black solid and manufactured wood frame is finished off with a brown manufactured wood top that is the epitome of quality construction and design. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 47-inch W x 24-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.