Shop HOMEROOTS
See all product information
Create Account
47" Brown and Black Computer Desk With Three Drawers
- Mfr # 333509
- Zoro # G222907672
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
47.25 in
Overall Depth
23.75 in
Overall Height
30 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333509
- Zoro #
- G222907672
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Type
- Computer Desk
- Item
- Desks
- Finish
- Natural
- Color
- Brown
- Material
- Manufactured Wood
- Weight Capacity
- 90 lb
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular Desk
- Cabinets Included
- No
- Style
- Modern
- Base Material
- Iron
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 47.25 in
- Overall Depth
- 23.75 in
- Overall Height
- 30 in
- Size
- Small
- Height Adjustable
- No
Description
Look like an executive when you add this 47-inch brown and black computer desk with three drawers to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 23.75-inch D x 47.25-inch W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.