47" Brown and Black Reclaimed Wood and Metal Corner Trestle Computer Desk
Mfr # 489995
Zoro # G322909057
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.25 in
Assembly Required
Partial Assembly Needed
Gaming Configuration
No
Cabinets Included
No
Material
Reclaimed Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489995
Zoro #
G322909057
UPC #
-
Country of Origin
China
Dimensions
Overall Width
47.25 in
Overall Height
30 in
Size
Medium
Height Adjustable
No
Overall Depth
42 in
Details
Assembly Required
Partial Assembly Needed
Gaming Configuration
No
Cabinets Included
No
Material
Reclaimed Wood
Shape
Corner Desk
Commercial Use
No
Finish
Matte
Mirrored
No
Item
Desks
Purposeful Distressing Type
Wood Scoring & Rub Through
Style
Transitional
Color
Brown
Reversible Orientation
No
Weight Capacity
75 lb
Type
Computer Desk
Assembled/Unassembled
Unassembled
Base Material
Iron
Description
Look like an executive when you add this 47-inch brown and black reclaimed wood and metal corner trestle computer desk to your office space. Featuring a great space saving design, this corner desk is a perfect option for that corner nook in your living room, home office or bedroom. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 42-inch D x 47.25-inch W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.