47" Brown and Black Wood and Metal Computer Desk With Two Drawers

  • Mfr # 516428

  • Zoro # G022908961


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Purposeful Distressing Type
Wood Scoring & Rub Through
Type
Computer Desk
Color
Black, Brown
Height Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516428
Zoro #
G022908961
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
No
Overall Depth
20 in
Overall Height
30 in
Size
Small
Overall Width
47.2 in

Details

Style
Modern
Purposeful Distressing Type
Wood Scoring & Rub Through
Type
Computer Desk
Item
Desks
Color
Black, Brown
Material
Manufactured Wood
Cabinets Included
No
Mirrored
No
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Shape
Rectangular Desk
Reversible Orientation
No
Gaming Configuration
No
Weight Capacity
250 lb
Base Material
Metal
Commercial Use
No

Description

Create a modern chic workspace when you add this 47-inch brown and black wood and metal computer desk with two drawers to your room. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this modern rustic desk is built to last. 30-inch h x 47.2-inch w x 20-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.