47" Brown and Black Wood and Metal Sled Computer Desk With Three Drawers
Mfr # 489898
Zoro # G222910870
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular Desk
Assembled/Unassembled
Unassembled
Overall Depth
23.75 in
Assembly Required
Full Assembly Needed
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489898
Zoro #
G222910870
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
23.75 in
Size
Medium
Height Adjustable
No
Overall Height
30 in
Overall Width
47.25 in
Details
Shape
Rectangular Desk
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Reversible Orientation
Yes
Weight Capacity
90 lb
Commercial Use
No
Cabinets Included
No
Material
Manufactured Wood
Type
Computer Desk
Item
Desks
Style
Modern
Base Material
Metal
Purposeful Distressing Type
No Distressing
Mirrored
No
Color
Brown
Gaming Configuration
No
Description
Look like an executive when you add this 47-inch brown and black wood and metal sled computer desk with three drawers to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.