47" Brown and Black Wood and Metal Sled Computer Desk With Three Drawers
Mfr # 489914
Zoro # G522910617
product price:Â $509.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.25 in
Weight Capacity
120 lb
Purposeful Distressing Type
No Distressing
Finish
Natural
Cabinets Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489914
Zoro #
G522910617
UPC #
-
Country of Origin
China
Dimensions
Overall Width
47.25 in
Overall Height
30.5 in
Overall Depth
23.75 in
Size
Medium
Height Adjustable
No
Details
Weight Capacity
120 lb
Purposeful Distressing Type
No Distressing
Finish
Natural
Cabinets Included
No
Assembly Required
Full Assembly Needed
Base Material
Iron
Commercial Use
No
Style
Modern
Gaming Configuration
No
Color
Brown
Shape
Rectangular Desk
Item
Desks
Reversible Orientation
No
Type
Computer Desk
Assembled/Unassembled
Unassembled
Material
Manufactured Wood
Mirrored
No
Description
Look like an executive when you add this 47-inch brown and black wood and metal sled computer desk with three drawers to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30.5-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.