47" Brown and Gray Wood and Stainless Steel Cross Leg Base Round Top Dining Table

  • Mfr # 555149

  • Zoro # G522912215


product price:  $971.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
47.3 in
Tabletop Material
Manufactured Wood
Frame Material
Stainless Steel
Leg Type
Cross Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555149
Zoro #
G522912215
UPC #
-
Country of Origin
China

Dimensions

Width
47.3 in
Height
29.5 in
Length
47.3 in

Details

Item
Dining Tables
Shape
Round
Tabletop Material
Manufactured Wood
Frame Material
Stainless Steel
Leg Type
Cross Leg
Leg Color
Gray
Finish
Metallic
Assembled/Unassembled
Unassembled
Tabletop Color
Brown
Top Wood Species
Recycled Wood
Commercial Use
Yes
Mirrored
No
Leaf Included
No
Frame Color
Brown
Weight Capacity
6 lb
Style
Contemporary
Table Mechanism
Fixed
Purposeful Distressing Type
No Distressing
Assembly Required
Full Assembly Needed

Description

This good looking 47-inch brown and gray wood and stainless steel cross leg base round top dining table is sure to inspire compliments. The brown manufactured wood top of this table is a nice visual contrast to the high quality, gray stainless steel of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.5-inch h x 47.3-inch w x 47.3-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.