Zoro Homepage

47" Brown And Natural Cotton And Wool Upholstered Striped Bench

  • Mfr # 548257

  • Zoro # G022364088


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47 in
Overall Depth
16 in
Seat Color
Brown
Commercial Use
No
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548257
Zoro #
G022364088
UPC #
-
Country of Origin
India

Dimensions

Overall Width
47 in
Overall Depth
16 in
Overall Height
18 in

Details

Seat Color
Brown
Commercial Use
No
Item
Benche
Assembly Required
Partial Assembly Needed

Description

Add a good looking decorative accent to your space that is also practical for seating. A natural solid wood frame is finished off with a brown upholstery seat that is the epitome of quality construction and design. Expertly upholstered with padding and soft 100% cotton and wool in a striped pattern, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 47-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.