Zoro Homepage

47" Brown Arched Solid Wood Five Tier Bookcase

  • Mfr # 611033

  • Zoro # G622355943


product price: $2,834.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Depth
16 in
Assembly
No Assembly Needed
Color
Brown
Width
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611033
Zoro #
G622355943
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Width
85 in
Height
47 in

Details

Commercial Use
No
Assembly
No Assembly Needed
Color
Brown
Item
Bookcase

Description

Super versatile, the 47-inch brown arched solid wood five tier bookcase is an ideal piece for your living room, study, or office. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. The gorgeous arched top of the frame will add some unique, architectural, and dimensional design to your space. Increase your room's capacity for storage and display with this great solid wood shelving unit. 47-inch h x 85-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.