47" Brown Solid and Manufactured Wood Six Drawer Dresser

  • Mfr # 590275

  • Zoro # G022371390


product price: $940.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Depth (in)
16 in
Height (in)
35 in
Width (in)
47 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590275
Zoro #
G022371390
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
16 in
Height (in)
35 in
Width (in)
47 in
Size
No
Depth
16 in
Width
47 in
Length
35 in

Details

Commercial Use
No
Color
Brown
Assembly Required
Full Assembly Needed
Item
Dressers
Material
Solid and Manufactured Wood
Capacity
200 lb
Wood Species
Oak
Number of Doors
0
Number of Interior Shelves
1
Number of Drawers
6
Dovetail Drawer Joints
No
Style
Mid-Century
Doors Included
No
Dresser Type
Standard Dresser
Hutch Included
No
Felt Lined Drawers
No
Soft Close or Self Close Drawer Glides
No
Dresser Orientation
Horizontal
Finish
Natural

Description

Make your room functional and visually enticing with this masterful 47-inch brown solid and manufactured wood six drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid_and_manufactured_wood. 35-inch h x 47-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.