
47" Clear and Silver Glass And Steel Cross Legs Coffee Table
Mfr # 283165
Zoro # G022833379
product price: $737.99
/ea
Free Shipping & Returns
Key Features
Wheels Included
No
Width
47 in
Coffee Table Type
Coffee Table
Queen Anne Legs
No
Leg Type
Cross Legs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283165
Zoro #
G022833379
UPC #
-
Country of Origin
China
Dimensions
Width
47 in
Length
28 in
Height
18 in
Details
Wheels Included
No
Coffee Table Type
Coffee Table
Queen Anne Legs
No
Leg Type
Cross Legs
Assembled/Unassembled
Unassembled
Item
Coffee Tables
Shape
Rectangular
Leg Color
Silver
Weight Capacity
50 lb
Style
Contemporary
Finish
Glossy
Frame Material
Steel
Commercial Use
No
Assembly Required
Full Assembly Needed
Tabletop Material
Tempered Glass
Hand Crafted
No
Tabletop Color
Clear
Description
This stylish 47-inch clear and silver glass and steel cross legs coffee table is sure to inspire compliments no matter where it sits. The base of this table is made from steel in a silver color that creates a good looking visual contrast to the clear glass tabletop. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 47-inch w x 28-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.