Zoro Homepage

47" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564839

  • Zoro # G722373120


product price: $386.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
47.16 in
Material
Glass
Width
25.94 in
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564839
Zoro #
G722373120
UPC #
-
Country of Origin
China

Dimensions

Height
47.16 in
Width
25.94 in
Depth
1.57 in

Details

Material
Glass
Item
Mirror

Description

This 47-inch clear lighted unframed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. This rectangle shaped mirror will open up any space you put in piece in. The unique design makes this stylish frameless mirror stand out in any decor. The mirror of casual style can also decorate your room and bring brightness to your living space. Due to its high quality construction, it will last a lifetime. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 47.16-inch H x 25.94-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.