Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564841

  • Zoro # G622357633


product price: $386.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Glass
Depth
1.57 in
Width
25.94 in
Height
47.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564841
Zoro #
G622357633
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Width
25.94 in
Height
47.16 in

Details

Material
Glass
Item
Mirror

Description

Enhance your bathroom lighting with this 47-inch clear lighted unframed bathroom vanity mirror. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. The unique design makes this stylish frameless mirror stand out in any decor. The casual style of this piece will work great in any room you choose to put it in. Due to its high quality construction, it will last a lifetime. You can mount this mirror above your bathroom sink or vanity. 47.16-inch H x 25.94-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.