
47" Clear Lighted Unframed Bathroom Vanity Mirror
Mfr # 564856
Zoro # G422362370
product price: $371.99
/eaKey Features
Height
47.16 in
Depth
1.45 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564856
Zoro #
G422362370
UPC #
-
Country of Origin
China
Dimensions
Height
47.16 in
Depth
1.45 in
Width
25.94 in
Details
Item
Mirror
Material
Glass
Description
Enhance your bathroom lighting with this 47-inch clear lighted unframed bathroom vanity mirror. This rectangle shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. Simple yet sophisticated, this frameless mirror opens up the room as it reflects the light. The casual style of this piece will work great in any room you choose to put it in. Due to its high quality construction, it will last a lifetime. Use it in the bathroom as a vanity mirror, in the bedroom for last checks as you head out, or anywhere in your home as a decorative mirror to add some brightness around the space. 47.16-inch H x 25.94-inch W x 1.45-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.