Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Contempo Shiny Silver Extra Large Long Boat Tray

  • Mfr # 373781

  • Zoro # G622882593


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Hand Painted
No
Length
4.5 in
Subject
No Subject
Occasion
No Holiday
Material
Buffed Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373781
Zoro #
G622882593
UPC #
-
Country of Origin
India

Dimensions

Length
4.5 in
Depth
47.25 in
Width
6.5 in

Details

Hand Painted
No
Subject
No Subject
Occasion
No Holiday
Material
Buffed Aluminum
LED Lighting
No
Commercial Use
No
Item
Sculptures
Assembly Required
No
Color
Silver
Sculpture Type
Decorative Bowl
Plays Music
No

Description

Stylish, unique, and functional, this 47.3" Contempo Shiny Silver Extra Large Long Boat Tray is a great centerpiece accent that will help to bring design and fashion to your space. High quality aluminum is buffed to create this shiny slender tray/bowl that can be used on its own or paired with other accents for a different look. It's a perfect addition for anyone who loves an updated stylish look and feel. 47.25" x 6.5" x 4.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.