Zoro Homepage

47" Dark Brown And Gold Metal Coffee Table With Drawer

  • Mfr # 524174

  • Zoro # G022348378


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Tabletop Color
Coffee
Commercial Use
No
Assembly Required
No Assembly Needed
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524174
Zoro #
G022348378
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
16 in
Length
24 in
Width
46.5 in

Details

Tabletop Color
Coffee
Commercial Use
No
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

Make a statement with the 47-inch dark brown and gold metal coffee table with drawer and infuse a dash of character and personality into your space. The base of this table is made from metal in a gold color that creates a good looking visual contrast to the dark brown solid manufactured wood tabletop. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 46.5-inch W x 24-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.