This item is Discontinued.

Homeroots 47" Dark Gray Silver And Clear Wood Acrylic And Steel Coffee Table 543854

47" Dark Gray Silver And Clear Wood Acrylic And Steel Coffee Table (Discontinued)

  • Mfr # 543854
  • Zoro # G122348124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543854
Zoro #
G122348124
UPC #
-
Country of Origin
China

Dimensions

Height
16.9 in
Width
46.5 in
Length
22.8 in

Details

Tabletop Color
Dark Gray/Gray Silver/Coffee
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 47-inch dark gray silver and clear wood acrylic and steel coffee table. The high gloss gray manufactured wood top of this table is a nice visual contrast to the high quality, silver and clear acrylic and steel of the base. Two drawers give you concealed storage that is great for the remote, magazines, mail and other accessories. This rectangular table is an classic yet stylish and updated way to accent your room. 16.9-inch H x 46.5-inch W x 22.8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.