47" Espresso and Black Wood and Metal Corner Trestle Computer Desk
Mfr # 489992
Zoro # G522909956
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Size
Medium
Weight Capacity
75 lb
Height Adjustable
No
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489992
Zoro #
G522909956
UPC #
-
Country of Origin
China
Dimensions
Size
Medium
Height Adjustable
No
Overall Depth
42 in
Overall Height
30 in
Overall Width
47.25 in
Details
Color
Espresso
Weight Capacity
75 lb
Finish
Matte
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Shape
Corner Desk
Commercial Use
No
Style
Modern
Assembled/Unassembled
Unassembled
Mirrored
No
Reversible Orientation
No
Cabinets Included
No
Item
Desks
Type
Computer Desk
Assembly Required
Partial Assembly Needed
Base Material
Iron
Gaming Configuration
None
Description
Look like an executive when you add this 47-inch espresso and black wood and metal corner trestle computer desk to your office space. Featuring a great space saving design, this corner desk corner desk is a perfect option for that corner nook in your living room, home office or bedroom. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch H x 42-inch D x 47.25-inch W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.