Zoro Homepage

47" Gold Glass And Steel Coffee Table

  • Mfr # 520956

  • Zoro # G022346039


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Depth
21.5 in
Assembly Required
Full Assembly Needed
Width
47.25 in
Height
16 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520956
Zoro #
G022346039
UPC #
-
Country of Origin
China

Dimensions

Depth
21.5 in
Width
47.25 in
Height
16 in

Details

Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No
Tabletop Color
Gold/Coffee

Description

This good looking 47-inch gold glass and steel coffee table is not only practical, but good looking and built to last. This table features an updated monotone color scheme with gold as the main color on both the glass top and the steel base. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 47.25-inch W x 21.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.