Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Gold Glass And Steel Coffee Table With Shelf

  • Mfr # 520947

  • Zoro # G222367957


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
22 in
Application Type
No
Height
17 in
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520947
Zoro #
G222367957
UPC #
-
Country of Origin
China

Dimensions

Depth
22 in
Height
17 in
Width
47 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table
Tabletop Color
Coffee/Gold

Description

Give your living room, family room, or office the perfect anchor piece with this 47-inch gold glass and steel coffee table with shelf. This table features an updated monotone color scheme with gold as the main color on both the glass top and the steel base. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 47-inch W x 22-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.