Zoro Homepage

47" Gold Oval Framed Full Length Hanging Mirror

  • Mfr # 569266

  • Zoro # G922349864


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Height
47.24 in
Width
17.71 in
Material
Mirror
Depth
0.78 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569266
Zoro #
G922349864
UPC #
-
Country of Origin
China

Dimensions

Height
47.24 in
Width
17.71 in
Depth
0.78 in

Details

Material
Mirror
Color
Gold
Item
Mirror
Application Type
No
Assembly Required
No Assembly Needed

Description

For checking the daily outfit and brightening up the room, this 47-inch gold oval framed full length hanging mirror will be a great addition. Will add some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 47.24-inch h x 17.71-inch w x 0.78-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.