47" Gold Wood and Stainless Steel Writing Desk
Mfr # 723730
Zoro # G522908904
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Cabinets Included
No
Assembly Required
Full Assembly Needed
Base Material
Stainless Steel
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
723730
Zoro #
G522908904
UPC #
-
Country of Origin
China
Dimensions
Overall Width
47.25 in
Height Adjustable
No
Overall Height
35.3 in
Overall Depth
23.6 in
Size
Medium
Details
Color
Gold
Cabinets Included
No
Assembly Required
Full Assembly Needed
Base Material
Stainless Steel
Material
Manufactured Wood
Assembled/Unassembled
Unassembled
Weight Capacity
110 lb
Shape
Rectangular Desk
Style
Modern
Purposeful Distressing Type
No Distressing
Item
Desks
Mirrored
No
Type
Writing Desk
Reversible Orientation
No
Commercial Use
No
Gaming Configuration
No
Description
This 47-inch gold wood and stainless steel writing desk will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. 35.30-inch h x 47.25-inch w x 23.60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.