47" Granite Gray And Silver Genuine Leather Club Chair

  • Mfr # 546438

  • Zoro # G522343828


product price: $1,579.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
41 in
Seat Color
Gray Silver
Commercial Use
No
Assembly Required
No Assembly Needed
Overall Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546438
Zoro #
G522343828
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
41 in
Overall Width
47 in
Overall Height
39 in

Details

Seat Color
Gray Silver
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Accent Chair

Description

Unique and decorative, this 47-inch granite gray and silver genuine leather club chair will leave a lasting impression. Built to last this club chair is finished in solid granite gray genuine leather to give your room a great update. The high quality solid wood inner frame flaunts convenient armrests and a tight back that are complimented by soft and comfortable cushioning. 39-inch h x 47-inch w x 41-inch d.

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.