
47" Gray and Black Upholstered Velvet Bench with Flip top
Mfr # 530671
Zoro # G722373687
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Overall Width
46.5 in
Overall Depth
18.5 in
Overall Height
17.7 in
Application Type
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530671
Zoro #
G722373687
UPC #
-
Country of Origin
China
Dimensions
Overall Width
46.5 in
Overall Depth
18.5 in
Overall Height
17.7 in
Details
Color
Gray Black
Item
Benche
Application Type
No
Assembly Required
No Assembly Needed
Description
Add a good looking decorative accent to your space that is also practical for seating. The gray upholstery top of this bench is a nice contrast to the high quality, black manufactured wood of the base. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. . 17.7-inch H x 46.5-inch W x 18.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.