This item is Discontinued.

Homeroots 47" Gray And Black Wood And Faux Leather Storage Bench with Shelves 632590

47" Gray And Black Wood And Faux Leather Storage Bench with Shelves (Discontinued)

  • Mfr # 632590
  • Zoro # G122370200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632590
Zoro #
G122370200
UPC #
-
Country of Origin
China

Dimensions

Overall Height
17.72 in
Overall Width
47.24 in
Overall Depth
15.35 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Benche
Color
Gray

Description

Practicality and fashion mix together with this handy 47-inch gray faux leather upholstered storage bench with shelves. Made of high quality manufactured wood, an all over gray faux wood mixes with black accents and a sliding barn door for an updated and refreshing modern farmhouse rustic style. This multi-function bench features bottom shelves with storage in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room this piece works great as a shoe bench, with a cushioned faux leather place to sit and hidden storage down below. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. 17.72-inch h x 47.24-inch w x 15.35-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.