47" Gray and Black Wood and Metal Corner Trestle Computer Desk
Mfr # 489990
Zoro # G522908690
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Commercial Use
No
Assembly Required
Partial Assembly Needed
Height Adjustable
No
Shape
Corner Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489990
Zoro #
G522908690
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Overall Depth
42 in
Size
Medium
Overall Height
30 in
Overall Width
47.25 in
Details
Item
Desks
Purposeful Distressing Type
No Distressing
Commercial Use
No
Assembly Required
Partial Assembly Needed
Shape
Corner Desk
Reversible Orientation
No
Mirrored
No
Material
Manufactured Wood
Style
Modern
Type
Computer Desk
Cabinets Included
No
Color
Gray
Base Material
Iron
Gaming Configuration
No
Finish
Matte
Weight Capacity
75 lb
Assembled/Unassembled
Unassembled
Description
Look like an executive when you add this 47-inch gray and black wood and metal corner trestle computer desk to your office space. This 42-inch gray and black wood and metal corner trestle computer desk is a great way to bring maximum amount of desk in a minimal amount of space to your living room, home office or bedroom. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch H x 42-inch D x 47.25-inch W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.