47" Gray and Black Wood and Metal H-Shape Computer Desk With Two Drawers
Mfr # 489882
Zoro # G522909772
product price:Â $372.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
23.75 in
Overall Width
47.25 in
Purposeful Distressing Type
No Distressing
Base Material
Iron
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489882
Zoro #
G522909772
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
23.75 in
Overall Width
47.25 in
Overall Height
30 in
Height Adjustable
No
Size
Medium
Details
Purposeful Distressing Type
No Distressing
Base Material
Iron
Mirrored
No
Assembled/Unassembled
Unassembled
Finish
Natural
Commercial Use
No
Item
Desks
Type
Computer Desk
Color
Gray
Cabinets Included
No
Reversible Orientation
No
Style
Modern
Weight Capacity
75 lb
Gaming Configuration
No
Shape
Rectangular Desk
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Description
Look like an executive when you add this 47-inch gray and black wood and metal h-shape computer desk with two drawers to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.