47" Gray and Black Wood and Metal Sled Computer Desk
Mfr # 489851
Zoro # G622910777
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Weight Capacity
75 lb
Type
Computer Desk
Material
Manufactured Wood
Base Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489851
Zoro #
G622910777
UPC #
-
Country of Origin
China
Dimensions
Overall Height
39.25 in
Size
Medium
Overall Depth
23.75 in
Overall Width
47.25 in
Height Adjustable
No
Details
Style
Modern
Weight Capacity
75 lb
Type
Computer Desk
Item
Desks
Material
Manufactured Wood
Base Material
Iron
Color
Gray
Assembled/Unassembled
Unassembled
Shape
Rectangular Desk
Assembly Required
Full Assembly Needed
Mirrored
No
Purposeful Distressing Type
No Distressing
Finish
Matte
Cabinets Included
No
Gaming Configuration
No
Commercial Use
No
Reversible Orientation
No
Description
Look like an executive when you add this 47-inch gray and black wood and metal sled computer desk to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. 39.25-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.