47" Gray and Black Wood and Metal Sled Computer Desk
- Mfr # 489907
- Zoro # G022909418
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
47.25 in
Overall Depth
23.75 in
Overall Height
30 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489907
- Zoro #
- G022909418
- UPC #
- -
- Country of Origin
- China
- Type
- Computer Desk
- Item
- Desks
- Finish
- Natural
- Color
- Gray
- Material
- Manufactured Wood
- Base Material
- Iron
- Assembled/Unassembled
- Unassembled
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Reversible Orientation
- Yes
- Gaming Configuration
- No
- Shape
- Rectangular Desk
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Number of Cabinets
- 1
- Weight Capacity
- 130 lb
- Cabinets Included
- Yes
- Style
- Modern
Dimensions
- Overall Width
- 47.25 in
- Overall Depth
- 23.75 in
- Overall Height
- 30 in
- Height Adjustable
- No
- Size
- Medium
Description
This 47-inch gray and black wood and metal sled computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. A single drawer gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.