
47" Gray and Black Writing Desk With Two Drawers
Mfr # 543777
Zoro # G322358343
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19.7 in
Overall Height
30 in
Assembly Required
Partial Assembly Needed
Overall Width
47.2 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543777
Zoro #
G322358343
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
19.7 in
Overall Height
30 in
Overall Width
47.2 in
Details
Item
Desk
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Gray Black
Description
Bring this classic style 47-inch gray and black writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 47.2-inch W x 19.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.