Zoro Homepage

47" Gray and Black Writing Desk With Two Drawers

  • Mfr # 543800

  • Zoro # G922360302


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly Needed
Commercial Use
No
Color
Gray Black
Overall Depth
23.5 in
Overall Width
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543800
Zoro #
G922360302
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Overall Width
47.2 in
Overall Height
30 in

Details

Assembly
Partial Assembly Needed
Commercial Use
No
Color
Gray Black
Item
Desk

Description

This 47-inch gray and black writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 47.2-inch W x 23.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.